SUPERIOR FLEXIBLE CONDUITS 1-1/2 inch x 45m Reel SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black
Description
PRODUCT FEATURES:- Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Liquidtight Conduit |
Type | Flexible | Trade Size | 1-1/2 in |
Length | 45 m | Diameter | 40.01 mm ID x 48.3 mm OD |
Wall Thickness | 0.29 in | Material | Steel with PVC Sheath |
Color | Gray | Finish | Zinc Plated |
Temperature Rating | -30 to 75 °C | Bend Radius | 381 mm |
Packaging Quantity | 45 m | Standards | CSA Certified |
Packages
45 - UNIT - 45 |