![raygm2xt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/587779007.jpg?preset=medium)
NVENT THERMAL 092961-000 IceStop Heat Cable
Description
For roof and gutter de-icing, self regulating heating cable. 240 V, 12 W/ft in ice 32 degree F, 6 W/ft in air at 32°F (230 V, 36 W/m in ice 0 degree C, 18 W/m in air at 0°C).
Specifications
Brand Name | Raychem | Sub Brand | RAYCHEM |
Item Name | Heating Cable | Type | Self-Regulating |
Number of Conductors | 2 | Voltage Rating | 208 - 277 VAC |
Core | Self-Regulating Conductive Core | Conductor Size | 16 AWG |
Conductor Material | Nickel Plated Copper | Wattage | 39 W/m |
Minimum Bend Radius | 16 mm | Temperature Rating | -18 °C Installation |
Insulation Material | Tinned Copper Braid | Jacket Material | Fluoropolymer |
Color | Black | Standards | UL Listed, CSA Certified, FM Approved |
Application | For Roofs, Gutters, Downspouts | UPC | 715629006004 |
Packages
100 - UNIT - (100) |