NVENT THERMAL 449561-000 230V Raychem Heater Strip Self-Regulating
Description
For prevention of ice and snow build up on ramps and other accessways, self-regulating heating cable. 240 V, 32 W/ft at 32 degree F (230 V, 90 W/m at 0 degree C).
Specifications
Brand Name | Raychem | Sub Brand | RAYCHEM |
Item Name | Heating Cable | Type | Self-Regulating |
Number of Conductors | 2 | Voltage Rating | 230 VAC |
Core | Self-Regulating Conductive Core | Conductor Material | Nickel-plated copper |
Wattage | 90 W/m | Temperature Rating | -20 °C Minimum Install, 100 °C Maximum Exposure |
Jacket Material | Modified polyolefin | Color | Orange |
Standards | CE, VDE Certified | Application | Car Park Ramps and Access Ways, Footpaths, Loading Bays/Distribution Centres, Airport Taxi Ways and Aircraft Stands |
UPC | 715629007049 |
Packages
100 - UNIT - (100) | 1000 - UNIT - 1000 |