Abbotsford
cerbt218

CER 10 ft x 18 inch x 2 inch Straight Basket Tray

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:CER
Manufacturer #:BT2-18

Description

Made of heavy-gauge zinc plated wire mesh, CER basket tray is ideal for your commercial or industrial cable management project. A full range of cable tray sizes, hardware and accessories are available to accommodate even the most complex cable tray layout easily and affordably. Electrical and communications contractors, engineers and architects depend on CER for quality cable management products. FEATURES & BENEFITS:- Simple easy installation- Fewer parts than conventional cable tray- Less complex installation- Lower costs in labour and material?SPECIFICATIONS:- Length: 10 feet- Nominal Width: 18 inches- Height: 2 inches- Longitudal Wire Diameter: 5mm- Transverse Wire Diameter: 5mm

Specifications

Brand Name Canadian Electrical Raceways Item Name Basket Tray
Type Straight, U-Shape Length 10 ft
Width 18 in Height 2 in
Material Steel Finish Galvanic/Electrolytic Zinc Plated
Application For Commercial or Industrial use

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok