![sce454036](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/484663351.jpg?preset=medium)
IPEX 4 inch x 36 inch Radius SUPER DUCT 45 Degree Long Sweep Bend, Gray
Description
Elbow M-F PVC-DBII 4in 45deg 36inRad grey
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 4 in |
Connection Type | Spigot x Bell End, Plug-in | Material | PVC |
Color | Gray | Type | Long Sweep, 45° |
Bend Radius | 36 in | Standards | CSA C22.2 No. 211.1 |
Application | Direct Buried or Concrete Encased Raceway | UPC | 622454291157 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |