![scecon114](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319748356.jpg?preset=medium)
IPEX 1-1/4 inch x 10 ft Scepter PVC Rigid Conduit, Gray
Description
Professional electricians ask for Scepter conduit by name for the quality and superior performance that ensures a long trouble free life. Scepter conduit is light weight and offers excellent chemical resistance, high tensile and impact strength, and the FT-4 rating permits use in noncombustible construction. Suitable for exposed, concrete encased and direct burial applications, Scepter conduit requires no extra protection and is third party certified by CSA, NSF and NRTL.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Conduit with Sleeve | Type | Rigid |
Trade Size | 1-1/4 in | Length | 10 ft |
Diameter | 31.75 mm OD | Material | PVC |
Color | Gray | Connection Type | Bell |
Standards | CSA Certified | Application | Mechanical Protection for Cabling, Suitable for Concrete Installation, Wood Installation, Machine and System Installation and Under Ground Installation |
UPC | 622454321120 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 | 3300 - UNIT - 3300 |