![sceclr10012](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319748486.jpg?preset=medium)
IPEX 1-1/4 inch x 1000 ft Reel Cor-Line Electrical Non-Metallic Tubing, Gray with Blue Stripe
Description
Noncorroding and nonconducting Cor-LineĀ® Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | ENT Conduit | Type | Flexible |
Trade Size | 1-1/4 in | Length | 1000 ft |
Diameter | 1 1/4 in | Material | Polyurethane, Helix of Rigid Plastic Filament |
Color | Gray | Standards | UL 1653, CSA C22.2 No. 227.1 |
Application | Mechanical Protection for Cabling | UPC | 622454120471 |
Packages
1000 - UNIT - (1000) | 4000 - SKID - 4000 |