Abbotsford
sceee5545

IPEX 4 inch Scepter 45 Degree Elbow c/w Solvent Bell End

Price $132.4786 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069210

Description

Elbow, 45 degree, ScepterĀ®, PVC, Comes with solvent bend end, 4 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Elbow Connection Size 4 in
Connection Type Spigot x Bell End Material PVC
Finish Untreated Type Standard, 45°
Dimensions 101.6 mm ID x 114.3 mm OD For Use With SCH40 Conduit
Standards CSA C22.2 No. 211.2 Application Mechanical Protection for Cabling
UPC 622454692107

Packages

1 - UNIT - 1 112 - UNIT - 112
This website uses cookies to ensure you get the best experience on our website. Read more
Ok