×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
floc+v2evse3025lc1rr1st

CORE+ EV COMMERCIAL 30A STDLCD RFID NETWORK

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLO
Manufacturer #:C+V2-EVSE-30-25-LC1RR1ST

Description

CoRe+ ST (Standard)Smart level 2 charging station for multi-unit residential buildings, commercial and industrial applications. The CoRe+ charging station is specifically designed for private applications such as workplaces, multi-unit residential buildings, fleets, and is also suitable for public spaces.

Specifications

Brand Name FLO Sub Brand FLO
Item Name Charging Station Type Level 2, Smart
Amperage Rating 30 A Frequency Rating 60 Hz
Cable Length 25 ft Display LCD
Status Indicator Yes Standards UL 2594, UL 2231-1, UL 2231-2 Listed, CSA Certified, EMC Compliant
Application For Applications where a Large Quantity of Charging Stations are Necessary, such as Workplaces, Multi-Unit Residential Buildings or Commercial Fleets Network Interface ZigBee - IEEE 802.15.4
UPC 646437476010
This website uses cookies to ensure you get the best experience on our website. Read more
Ok