FLO COPS700ED1-FL-P07 CORE+ MAX EV CHARGER 80APS WALL MNT LCD RFID
Specifications
Brand Name | Flo Services | Sub Brand | CoRe+ MAX™ |
Item Name | LCD EV Charging Station | Type | Level 2 |
Voltage Rating | 208/240 VAC | Amperage Rating | 80 A |
Frequency Rating | 60 Hz | Output Power | 1.2 - 19.2 kW |
Enclosure Type | Type 3R | Material | Aluminum |
Mounting Type | Wall | Operating Temperature | -40 to 122 °F |
Standards | CSA- C22.2 No. 280, UL 2594, CSA C22.2 No 281.1 and 281.2, UL 2231-1/2231-2, UL Listed, USA - FCC 47 CFR 15 Class A, CAN - ICES-003, ADA Compliant | Application | Commercial, Fleet and Workplace Applications |
Packages
1 - UNIT - 1 | 25 - SKID - 25 |