×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie8em13104cf140ga0

SIEMENS 8EM1310-4CF14-0GA0 VERSICHARGE UL COMM CHIL40A w/ 15118 HW

Price $3,114.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8EM1310-4CF14-0GA0
Documents Documents

Description

L2 VersiCharge AC G3 V1.0 Commercial 40A SP metering J1772 (20ft) UL RTU/TCP-Modbus Ethernet Wi-Fi 15118HW RFID/NFC Child V2G Ready

Specifications

Brand Name Siemens Sub Brand VersiCharge™
Item Name Electric Vehicle Charger Type Commercial, Child
Voltage Rating 208 - 240 V Amperage Rating 40 A
Phase 1 Frequency Rating 60 Hz
Output Power 9.6 kW Enclosure Type NEMA 4
Cord Type 20 ft Width 7.09 in
Connection Type J1772 Plug Depth 3.78 in
Height 16.1 in Temperature Range -31 to 122 °F
Mounting Type Wall/Post Operating Temperature -31 to 122 °F
Standards UL 1998, UL 991, UL2594/CSA C22.2 No. 280/NMX-J-677-ANCE, UL 2231-1/CSA C22.2 Application For Workplaces, Retail, Parking Garages, Multi-residential, All Public Charging and Home Charging
UPC 195125043848

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok