![floc+v2evse3025lc1rr1ps](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/495360316.jpg?preset=medium)
CoRe+ with PowerSharing, 208-240V 7.2kW (Level 2) Residential and Commercial Smart (Car Charger)
Description
CoRe+PS ( Power Sharing)Smart level 2 charging station for multi-unit residential buildings, commercial and industrial applications. The CoRe+ charging station is specifically designed for private applications such as workplaces, multi-unit residential buildings, fleets, and is also suitable for public spaces. This charger offers the power managements tools to limit installation and operation costs.
Specifications
Brand Name | FLO | Sub Brand | FLO |
Item Name | Charging Station | Type | Level 2, Smart |
Amperage Rating | 30 A | Frequency Rating | 60 Hz |
Cable Length | 25 ft | Display | LCD |
Status Indicator | Yes | Standards | UL 2594, UL 2231-1, UL 2231-2 Listed, CSA Certified, EMC Compliant |
Application | For Applications where a Large Quantity of Charging Stations are Necessary, such as Workplaces, Multi-Unit Residential Buildings or Commercial Fleets | Network Interface | ZigBee - IEEE 802.15.4 |
UPC | 646437476034 |