
CORE+ COMMERCIAL EV CHARGER 30ANO LCD RFID OR NETWORK
Description
CoRe+ VB (Basic Version, Not networked)Level 2 charging station for commercial buildings and industrial applications. The CoRe+ charging station is specifically designed for private applications such as workplaces, multi-unit residential buildings, fleets.
Specifications
Brand Name | FLO | Sub Brand | CoRe+ |
Item Name | Charging Station | Type | Level 2, Smart |
Amperage Rating | 30 A | Frequency Rating | 60 Hz |
Cable Length | 25 ft | Display | LED |
Status Indicator | Yes | Standards | UL 2594, UL 2231-1, UL 2231-2 Listed, CSA Certified, EMC Compliant |
Application | For Applications where a Large Quantity of Charging Stations are Necessary, such as Workplaces, Multi-Unit Residential Buildings or Commercial Fleets | Network Interface | ZigBee - IEEE 802.15.4 |
UPC | 712038272587 |