SmartTWO, 208-240V 7.2kW (Level 2) Commercial and Public Smart Charger (Car Charger)
Description
SmartTWO FLOSmart level 2 charging station for public and commercial applications. The SmartTWO charging station is designed for public locations subject to harsh weather and vandalism.
Specifications
Brand Name | FLO | Sub Brand | FLO |
Item Name | Rugged Charging Station with RFID Reader | Type | Level 2 |
Amperage Rating | 6 - 30 A | Frequency Rating | 60 Hz |
Cable Length | 25 ft | Display | LED |
Status Indicator | Yes | Standards | UL 2594, UL 2231-1, UL 2231-2 Listed, CSA Certified, EMC Compliant |
Application | For Public and Commercial Applications | Network Interface | ZigBee - IEEE 802.15.4 |
UPC | 646437476126 |
Packages
1 - UNIT - 1 |