SIEMENS 8EM1310-5CF14-1GA1 VERSICHARGE COMM PARENT48A w/ 15118 HW
Description
L2 AC VC G3 V1.0 Commercial 48A SP metering J1772 (20ft) UL RTU/TCP- Modbus Ethernet Wi-Fi with SimCard slot RFID Parent
Specifications
Brand Name | Siemens | Sub Brand | VersiCharge™ |
Item Name | Electric Vehicle Charger | Type | Commercial, Parent |
Amperage Rating | 48 A | Phase | 1 |
Frequency Rating | 60 Hz | Cable Length | 20 ft |
Standards | cUL Listed According to UL 1998, UL 991, UL2594/CSA C22.2 No. 280/NMX-J-677-ANCE, UL 2231-1/CSA C22.2 No. 281.1/NMX-J-668-1, UL 2231-2/CSA C22.2 No. 281.2/NMX-J-668/2-ANCE, UL 2251/CSA C22.2 No. 282/NMX-J-678-ANCE, FCC Part 15.247, FCC Part 15B, FCC Part 15C | Network Interface | Ethernet, Wi-Fi, Modbus RS485, Modbus TCP/IP, LTE, WCDMA |
UPC | 195125043893 |
Packages
1 - UNIT - 1 |