Abbotsford
dctdcc930a

RVE DCC-9-30A EV Energy Management System Splitter Box 120/240-208V, 30A Breaker included, Max 125A

Price $1,643.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RVE
Manufacturer #:DCC-9-30A
Documents Documents

Description

DCC-9 is an EV Energy Management System (EVEMS) specifically designed to allow the connection of a charger to the main feeder of the panel without affecting the load calculation. Ideal for the installation of chargers in multi-residential buildings, such as apartments or condominiums.How it works: DCC does a real-time reading of the total power consumption of a home or condo electrical panel;- It detects when the total power consumption of the main circuit breaker exceeds 80% and temporarily de-energizes the charger.- When DCC detects that the total power consumption of the electrical panel is less than 80% for more than 15 minutes it automatically re-energizes the charger.DCC will only allow power to be delivered to the EV charger if the total demand of the panel is below its full capacity. Gen-3 of the DCC-9 has the ability to receive and transmit load shedding instructions from an external energy management system via a dry contact input and output.

Specifications

Brand Name RVE Sub Brand DCC
Item Name Charge Controller Type Demand, 1-Phase
Input Voltage 120/208 - 240 VAC at 50/60 Hz Input Current 30 A
Load Current 125 A Dimensions 12 in W x 7-1/2 in D x 12 in H
Enclosure Standard NEMA 1 Mounting Panel
Operating Temperature -22 to 113 °F For Use With Electric Vehicle
Includes EV Charger Breaker and (2) Split Core Current Transformer Standards cULus Listed, CSA Certified
UPC 628451514008

Packages

1 - UNIT - 1