
RVE DCC-9-BOX6 EV Energy Management System Splitter Box 120/240-208V, Max 125A, compatible with all DCC-9-PCB
Description
DCC-9-BOX6 is a stack of 6 splitter boxes specifically designed to make a building’s electrical infrastructures fully ready for electric vehicles at the lowest possible price. - Simplifies large-scale installations;- Allows to save space and organize cable installation;- Allows for a more ergonomic installation for the installer and minimizes the footprint.It allows the connection of the main power supply and the power supply of the EV charger while reducing the initial cost of installation.Each DCC-BOX model can be supplemented to allow connection of an EV charger by adding the DCC-9-PCB-XXA electronic infrastructure.
Specifications
Brand Name | DCC Tech | Sub Brand | DCC |
Item Name | Splitter Box | Voltage Rating | 240/208 VAC |
Amperage Rating | 125 A | Dimensions | 14 in W x 9 in D x 78 in H |
For Use With | DCC-9-PCB-30A, DCC-9-PCB-40A, DCC-9-PCB-50A, DCC-9-PCB-60A Electric Vehicles | UPC | 628451514312 |
Packages
1 - UNIT - 1 |