Abbotsford
cab2/4soow

2/4C 600V Cabtyre SOOW Cable

Price $82.8989 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:20401588

Description

Jacketed Type SOOW 90ºC, 600V, UL/CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM Insulation. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant*. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.

Packages

305 - UNIT - 305