![cabtracer10sol300](/images/no-image-en.png)
SONECABLE 479 TRACER 10 300mtr2/62" INSULATION
Description
Specifications
Brand Name | Approved Vendor | Item Name | Tracer Wire |
Type | Insulated | Length | 300 m |
Wire Size | 10 AWG |
Packages
300 - UNIT - 300 |
Brand Name | Approved Vendor | Item Name | Tracer Wire |
Type | Insulated | Length | 300 m |
Wire Size | 10 AWG |
300 - UNIT - 300 |