
CARLO GAVAZZI 10A 24VDC 2DPDT Type RCI Industrial Relay Monostable
Description
RCI Industrial Relay with 24 VDC, DPDT, 2 change over contacts, 8 pins and monostable. 10 A Maximum switching current. 250 VAC/VDC Maximum switching voltage.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Industrial Relay |
Type | Monostable | Series | RCI |
Voltage Rating | 24 VDC | Amperage Rating | 10 A |
Coil Rating | 24 VDC | Contact Configuration | DPDT |
Terminal Connection | 8-Pin Socket | Contact Material | AgSnO2 |
Operating Cycles | 10000000 Mechanical, 100000 Electrical | Release Time | <=20 Millisecond |
Indicator Type | LED | Mounting | DIN Rail |
Temperature Rating | -40 to 55 °C | Dimensions | 56.5 mm W x 34.6 mm D x 34.6 mm H |
Standards | UL Listed, CSA Certified, CE Certified, ROHS Compliant |
Packages
10 - UNIT - (10) |