SIGNIFY 1 ft x 4 ft 120V-347V Day-Brite/CFI Selectable Backlit Panel
Description
The Selectable backlit panel is a highly versatile luminaire designed to provide three lumen and three CCT packages per size. Available for use in recessed, suspended, and surface mount applications, the SBP is a versatile luminaire that is ideal for general lighting applications such as open office, schools, healthcare, and retail.
Specifications
Brand Name | Pila-Led | Item Name | LED Backlit Panel |
Type | Dimmable, Selectable | Voltage Rating | 120 - 347 V |
Fixture Wattage | 29/30/31/33/34/36/37/39 W | Lamp Type | LED |
Housing Finish | White Enamel | DLC | Y |
DLC Code | PLSPJ8WECQEX | DLC Class | Standard |
DLC Version | 5 | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Acrylic Diffuser |
Lumens | 3483/3464/3640/3824/3841/4047/4167/4293/4443 lm | Mounting Type | Recessed, Surface |
Housing Material | Aluminum | Dimensions | 4 ft L x 1 ft W x 1-1/2 in D |
Standards | CSA Certified, cULus Listed, UL Listed, DLC Listed | Application | For Damp Locations, Schools, Office and Retail Applications |
UPC | 190096131020 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 48 - SKID - 48 |