PHILIPS LIGHTING 4 ft 120-277V 80CRI 4000K 5000LM SCD Series LED Wide Strip, White
Description
The SCD Wide strip LED from Day-Brite/CFI, is an economical luminaire delivering the right light required for commercial or residential applications.BENEFITS:- Simple form- Convenient specification- Ease of installation- Ease of maintenance
Specifications
Brand Name | Lumec | Item Name | SCD Wide Strip |
Type | Linear | Voltage Rating | 120 - 277 V |
Fixture Wattage | 51 W | Lamp Type | LED |
DLC | Y | DLC Code | PX8JB54I |
DLC Class | Standard | DLC Version | 4.4 |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lumens | 5000 lm | Mounting Type | Surface |
Dimensions | 48 in L | Standards | cULus Listed, DLC Listed |
Application | For Commercial or Residential Applications, Damp Locations | UPC | 190096130177 |
Packages
1 - UNIT - 1 |