
COOPER INDUSTRIES 1263-BOX 30Amp 125V NEMA TT-30 2-Pole 3-Wire Commercial Grade Flush Power Receptacle, Black
Description
Commercial Power Receptacle 30A, 125V NEMA TT-30 2-Pole/3-Wire features heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.DESIGN FEATURES:• Heavy gauge galvanized steel mounting strap for corrosion resistance• For use with copper or aluminum wire• Flush receptacles fit one-gang or two-gang enclosures
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Single Receptacle | Type | Single,Straight Blade |
Grade | Commercial | Voltage Rating | 125 V |
Amperage Rating | 30 A | Wattage | 3 W |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Screw | NEMA Rating | TT-30R |
Conductor Size | 4 AWG | Material | High Strength Glass Reinforced Nylon |
Color | Brown | Terminal Connection | Screw |
Dielectric Strength | 125 VAC | Dimensions | 1.7 x 1.81 x 2.1 x 3.28 in |
Mounting Type | Flush | Environmental Conditions | Indoor Use Only |
Standards | UL Listed | UPC | 032664307003 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |