Abbotsford
Final sale
abb05183

ABB 05183 25 mm x 80 mm Ty-Duct®Narrow Slot Wiring Duct with Cover, Gray

Inventory
Unavailable for order at Abbotsford
Manufacturer:ABB
Manufacturer #:05183

Description

ABB’s innovative Ty-Duct products offer a total solution for routing and concealing wiring in control panels. The narrow slot wiring duct features:• Smaller, higher number of fingers for more concise harnessing• Finger design restricts wire from slipping along the edge — creates two or three levels of wire service• Part number is DUCT ONLY. Cover is sold separately.

Specifications

Brand Name ABB Item Name Wiring Duct
Type Wiring Duct Width 25 mm
Depth 80 mm Length 2 m
Slot Size 4 - 6 mm Material Thermoplastic
Color RAL 7030 Light Gray UPC 888614189553

Packages

28 - UNIT - (28)