ABB PS-2FSF43 52Amp 3-Phase System proS Type 4/12 Combination Across The Line Starter with Fusible Disconnect Switch
Description
Combination Three Phase Non-Reversing HP Rated Fusible Disconnect Starter, CSA Motor Switching Current 52, Contactor Size AF52, Type 4/12, Maximum Motor HP Ratings 200/208V 15, 220/240V 20, 460/480V 40, 575/600V 50, AC Coil Voltage 100-250V.
Specifications
Brand Name | ABB | Sub Brand | System proS |
Item Name | IEC Combination Starter | Type | Direct-On-Line, Enclosed, Non-Reversing, Fusible Disconnect |
Coil Voltage | 100 - 250 VAC at 50/60 Hz | Amperage Rating | 52 A |
Phase | 3 | HP Rating | 15 hp at 200/208 V, 20 hp at 220/240 V, 40 hp at 460/480V, 50 hp at 575/600 V |
Dimensions | 13-3/4 in W x 7 in D x 17-3/4 in H | Frequency Rating | 50/60 Hz |
Overload Type | Adjustable | Trip Class | Class 10 |
Terminal Connection | Lug | Conductor Size | 10-2 AWG |
Material | Metal | Color/Finish | ASA61 Textured Gray |
Mounting Type | Wall | NEMA Rating | NEMA 4, 12 |
Temperature Rating | -20 to 40 °C | Standards | CAN/CSA C22.2 No. 14-05 |
UPC | 888614480575 |
Packages
1 - UNIT - 1 |