Abbotsford
Final sale
aimw13gm241g2

AIMLITE CORP 2 ft 120V W13GM Series Dimmable 3CCT Selectable LED Linkable Wraparound, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:AIMLITE
Manufacturer #:W13GM-24-1 G2

Description

Aimlite’s W13GM linkable wrap provides a superior lighting experience thanks to the high-performance and energy efficiency of LED technology. Available in 2’ and 4’ as well as dimming and CCT selectable options, this slim-profiled series is an ideal solution for commercial and residential applications.

Specifications

Brand Name Aimlite Item Name LED Wraparound Fixture
Type Linkable, Single CCT Voltage Rating 120 - 277 V
Fixture Wattage 23 W Lamp Type LED
Housing Finish Powder-Coated Light Output 2695 lm
Average Life 54000 hr Light Color White
Color Temperature 4000 K Color Rendering Index (CRI) 84
Mounting Type Surface Housing Material Steel
Dimensions 2 ft L Standards cETLus Listed, ICES-005
Application For Utility Rooms, Corridors, Hallways, Restrooms and Damp Locations

Packages

1 - UNIT - 1
Customers who bought this item also bought