Abbotsford
box52171kssx1

ABB 4 inch Square Box, 2-1/8 inch Deep Steel Stud

Inventory
Unavailable for order at Abbotsford
Manufacturer:ABB
Manufacturer #:CI52171-KSSX-1

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Square Outlet Box
Type 16-Inlet, 1-Outlet Length 4 in
Width 101.6 mm Depth 2-1/8 in
Cubic Capacity 30 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Includes Nail Lugs
Standards CSA 5043 UPC 622538066053

Packages

20 - UNIT = (20) 50 - UNIT = 50 8400 - UNIT = 8400