Abbotsford
bram187075342

W H BRADY 0.75 inch x 0.335 inch BMP51 BMP53 BMP41 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeve Cartridge

Inventory
Unavailable for order at Abbotsford
Manufacturer:W H BRADY
Manufacturer #:M-187-075-342

Description

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.• 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification• Fade-resistant and smudge-proof for superior aesthetic appearance• Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C)• All-in-one cartridge includes label supply and R4300 Series ribbon


Specialized — Designed specifically for rigorous cable and wire marking applications

Durable — Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil

Efficient — Fast shrinking to save installation time and cost

Easily Identifiable — Made with a crisp, clear identification surface that’s resistant to abrasions and fading

PermaSleeve wire labels are ideal for electrical contractors, maintenance crews and industrial professionals

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Brand Name Brady Sub Brand PermaSleeve®
Type Heat Shrink Tubing Material Polyolefin
Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized Application Cable & Wire Marking
UPC 662820999942

Packages

1 - UNIT - 1 80 - UNIT - 80
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $123.85 / EA
Quantity EA
Customers who bought this item also bought