
VENMAR VENTILATION 1667H Fan Housing for EOF50 & EOF70
Description
PRODUCT FEATURES:- CFM, Sones (HVI)- Fan Housing for EOF50, EOF70
Specifications
Brand Name | Broan-Nutone | Item Name | Housing Pack |
Type | Housing Pack | Voltage Rating | 120 V |
Noise Level | 0.3 Sones | Housing Dimensions | 7-1/4 in L x 7-1/2 in W x 3-5/8 in H |
Housing Material | Steel | Color | White |
Duct Size | 3 in | Mounting | Wall/Ceiling |
For Use With | Models 1670F, 1671F, 1688F and 1689F | Includes | Damper/Plastic Duct Connector |
Standards | UL Listed | Application | For 1670F, 1671F, 1688F and 1689F Finish Packs |
UPC | 026715023264 |
Packages
6 - UNIT - (6) |