
VENMAR VENTILATION 2 inch Broan Central Vacuum System Tubing Strap
Description
Tubing strap, It fastens around 2 inch tubing and attaches to a secure surface locking the tubing in place.
Specifications
Brand Name | Broan-Nutone | Item Name | Tubing Strap |
Type | Single Shape | Trade Size | 2 in |
Material | PVC | Color/Finish | White |
Mounting Type | Screw Hole | Application | To Lock Central Vacuum Tubing in Place |
UPC | 055321720205 |
Packages
200 - UNIT - (200) |