Abbotsford
burycab284n

HUBBELL YCAB284N 4/0 AWG 4-Hole Copper Compression Lug

Price $277.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YCAB284N
Documents Documents

Description

Copper compression lug designed for terminating copper conductors to switch pads and other substation switch yard apparatus.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YCAB-4N
Conductor Size 4/0 AWG (7, 12, 19) Number of Holes 2
Overall Length 5.69 in Material Copper
Die Code 168 Finish Unplated
Mounting Type 0.56 in Hole Standards RoHS Compliant
Application For Terminating Copper Conductors to Switch Pads and Other Substation or Switch Yard Apparatus UPC 781810014844

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok