![gmllet150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314406665.jpg?preset=medium)
GM LIGHTING 12VAC 50W-150W Electronic Transformer
Description
12 VAC Electronic Remote Transformer. GM Lighting’s electronic transformers feature economical operation in a light weight compact design. Use with GM Lighting’s XP20 individual 20W Xenon pucks as well as many other 12VAC lighting products. Not for use with LED products.
Specifications
Brand Name | GM Lighting | Item Name | Electronic Remote Transformer |
Primary Voltage | 12 VAC | Power Rating | 100 - 150 W |
Insulation | Class 2 | Dimensions | 5.1 in L x 1.3 in W x 1 in D |
For Use With | XP20 Individual 20 W Xenon Pucks | UPC | 849951002967 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |