MERSEN ATQR1-6/10 1-6/10A 600V Mersen Amp-Trap 2000® ATQR Series Class CC Time-Delay Fuse
Description
AMP-TRAP 2000® Time delay fuse for control transformer inrush loads without nuisance opening. Highly current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). High visibility orange label ensures instant brand recognition and simplifies replacement. Metal-embossed date and catalog number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching and high current limitation.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot |
Item Name | Power Fuse | Type | Time Delay |
Voltage Rating | 600 VAC | Amperage Rating | 1.6 A |
Interrupt Rating | 200 kA | Fuse Class | Class CC |
Mounting Type | Clip | Terminal Connection | Ferrule |
Dimensions | 10 mm dia x 38 mm L | Standards | UL 248-15, File E2137 DC Listed to UL 248, CSA C22.2, No. 248.15 |
Application | Control Transformers Solenoids Inductive Loads Lighting Heaters General-Purpose Loads | UPC | 782001906429 |
Packages
10 - UNIT - (10) |