
ABB TMC4020CCA 200Amp 120/240V 40/80 CCT PowerMark™ Gold Load Center Indoor Type 1 Enclosure
Description
Main breaker 22KAIC rated standard - factory installed. All Load centers top or bottom entry. Indoor and outdoor rated enclosures available. Copper bus standard. Includes door kits. Suitable for use as service entrance equipment when installed in accordance with the CEC.
Specifications
Brand Name | GE | Sub Brand | PowerMark Gold |
Item Name | Load Center | Type | Standard |
Number of Spaces | 80 | Number of Poles | 1 |
Voltage Rating | 120/240 VAC | Amperage Rating | 200 A |
Interrupt Rating | 22 kA | Phase | 1 |
Enclosure Type | NEMA 1 | Breaker Type | Main Breaker |
Includes | Cover, Door Kits | Standards | CEC Certified, cCSA Certified, UL/cUL Listed |
UPC | 783164402698 |
Packages
1 - UNIT - 1 |