ABB TED134070WL 70Amp 480VAC 250VDC 3-Pole TED Type Thermal-Magnetic Molded-Case Circuit Breaker
Description
Molded Case Circuit Breakers. Industrial circuit breakers. The TEY family of circuit breakers are 1 inch wide per pole, compact, bolt-on circuit breakers for use on grounded 480Y/277 VAC systems and are typically installed within lighting panel boards, including ABB A-Series.
Specifications
Brand Name | GE | Item Name | Circuit Breaker |
Type | Type TED, Molded Case | Number of Poles | 3 |
Interrupt Rating | 18 kA | Amperage Rating | 70 A |
Voltage Rating | 480 V | Terminal Connection | Magnetic, Line/Load Lug |
Mounting Type | Bolt-On | Phase | 3 |
Frequency Rating | 50/60 Hz | Conductor Size | 4-3 AWG |
Actuator | Pivot/Toggle Handle | Frame | E150 |
Housing Material | Plastic | Trip Type | Non-Interchangeable |
Temperature Rating | 10 - 50 °C | Dimensions | 4-1/8 in W x 3-3/8 in D x 6-5/16 in H |
Standards | UL 489 File No. E11592, CSA File No. LR57114, Federal Specification W-C-375 | UPC | 783164063103 |
Packages
1 - UNIT - 1 |