Abbotsford
ges34rtcni

ABB 3/4 inch Iberville Insulated E.M.T. Compression Connector (Zinc Alloy)

Price $2.8031 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5806-IT

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Insulated Compression EMT Connector Type Concrete Tight, Straight
Trade Size 3/4 in Connection Snap-in
Material Zinc Alloy Color/Finish Zinc Plated
Standards UL File Number E16592 UPC 622538267061

Packages

1 - UNIT - 1 25 - UNIT = (25) 250 - UNIT = 250 7500 - UNIT - 7500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok