DALS LIGHTING K4005FR-BK 12VDC K4005FR Series High Power LED Puck Kit, Black
Description
These robust LED pucks featuring a frosted lens deliver highly efficient punches of white light for under-cabinet applications, including kitchens.KEY FEATURES:- Warm white light- Excellent color rendering- Superior LED performance and lifespan- Smooth 360° wide spread- Minimal heat emission- Extra low profile- Color-matched metal surface adapter included- Brighter than 20W halogen equivalent pucks
Specifications
Brand Name | DALS Lighting | Sub Brand | DALS - ACCENT |
UPC | 775902008873 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |