
DALS LIGHTING 3-inch 10W 12V Spot Series Landscape Spotlight, Black
Description
This durable, fully sealed 12V LED landscape spot is constructed of solid aluminum. It includes an integrated LED module that emits a cool, natural, or warm white light in multiple beam patterns, all selectable with a 5CCT switch. Can be rotated 180° and equipped with a glare shield for pinpoint accuracy. The landscape spotlight is great for gardens, tree uplighting, architectural lighting, and more.
Specifications
Brand Name | DALS Lighting | Item Name | 3 in Landscape Spotlight |
Voltage Rating | 12 VAC | Fixture Wattage | 10 W |
Lamp Type | LED | Housing Finish | Black |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K, 5CCT |
Color Rendering Index (CRI) | 80 | Lumens | 500 lm |
Beam Angle | 90° | Housing Material | Cast Aluminum |
Dimensions | 4-15/16 in W x 8 in H | Application | For Wet Locations |
Packages
1 - UNIT - 1 |