
RAB DESIGN LIGHTING SPLR1-LED12-A-NW-SMS 12W 120V 4000K 956LM SPLR Series SpaceLite with Sensor LED Ceiling Light, Natural White
Description
No corner needs to remain in the dark with RAB Design’s new ceiling mounted SpaceLite-SPLR. Constructed with a durable thermoplastic housing this fixture can be mounted in minutes. At 956 lumens, the SpaceLite-SPLR gives light aplenty.You could leave it on all day, yet the standard built-in occupancy sensor, means you don’t need to. Say goodbye to changing bulbs and unsightly compact fluorescents.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | SpaceLite |
Item Name | LED Ceiling Light with Occupancy Sensor | Type | Multi-Purpose |
Voltage Rating | 120 V | Fixture Wattage | 12 W |
Fixture Color/Finish | White | Viewing Angle | 360° |
Lumens | 956 lm | Lamp Wattage | 12 W |
Color Rendering Index (CRI) | 80 | Series/Model | SPLR |
Fixture Material | Thermoplastic | Dimensions | 5.51 in dia x 1.41 in D |
Color Temperature | 4000 K | Lamp Type | LED |
Detection Time | 1 min | Temperature Rating | -30 to 40 °C |
Mounting | Ceiling | Standards | Energy Star Certified, cULus Listed |
Application | For Utility Rooms, Work Rooms, Storage Rooms, Laundry Rooms and other Small Spaces |
Packages
1 - UNIT - 1 |