Abbotsford
edwssm2410a

CHUBB EDWARDS SSM24-10A BELL 10in 24VDC RED

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:SSM24-10A

Description

The SSM24-10A Alarm Bell provides proven reliable performance. The SSM series provide loud resonant tones. The SSM24-10A operates on 24VDC and are motor driven, Simplified Installation. For indoor use, the SSM24-10A mount to a standard four-inch square electrical box and come pre-wired to reduce installation time. The SSM Series uses a polarity sensitive electrical design for use with supervisory circuits.

Specifications

Brand Name System Sensor Item Name Fire Alarm Bell
Voltage Rating 24 VDC Loudness 81 dBA
Dimensions 10 in dia Color Red
Temperature Rating -31 to 140 °F Application For Fire and Burglary Systems or Other Signaling Applications

Packages

1 - UNIT - 1
Substitutes to this product