Abbotsford
kilvp3033

HUBBELL VP3033 30Amp 600V 3-Pole/3-Wire VersaMate® Metallic Pin & Sleeve Plug

Price $303.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VP3033
Documents Documents

Description

VersaMate® metallic pin & sleeve plugs are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities

Specifications

Brand Name Killark Item Name Pin and Sleeve Plug
Type Non-Reversing, Style I Number of Wires 3
Number of Poles 3 Amperage Rating 30 A
Color/Finish Baked Powder Epoxy/Polyester Material Aluminum,Beryllium Copper,Brass,Stainless Steel
UPC 783936077772

Packages

1 - UNIT - 1 250 - UNIT - 250