HUBBELL VPR1044 100Amp 600VAC 250VDC 4-Wire 4-Pole Killark® VersaMate® Series Connector
Description
Connector style I, 4W, 4 pole, 100A.
Specifications
Brand Name | Killark | Item Name | Pin and Sleeve Connector |
Type | Grounding Style 1 | Voltage Rating | 600 VAC, 250 VDC |
Amperage Rating | 100 A | Number of Poles | 4 |
Number of Wires | 4 | NEMA Rating | NEMA 3, 4, 4X |
Conductor Size | 4-2 AWG Regular Stranding, Extra Flex | Material | Copperfree Aluminum |
Color | Gray | Finish | Baked Powder Epoxy/Polyester |
Series/Model | VersaMate | Frequency Rating | 50 - 400 Hz |
Contact Material | Brass | Dimensions | 11.65 in L |
Environmental Conditions | Indoor or Outdoor, Hazardous or Corrosive Areas, Wet, Cold | Standards | UL File Number E10757, CSA File Number LR111846 |
Application | For Industrial Applications as Pulp and Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities, Textile Manufacturing, Food Processing Facilities | UPC | 783936078168 |
Packages
1 - UNIT - 1 | 250 - UNIT - 250 |