Abbotsford
kilvr6033

HUBBELL VR6033 60Amp 600V 3-Pole/4-3ire VersaMate® Metallic Pin & Sleeve Receptacle

Price $828.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VR6033
Documents Documents

Description

Receptacle style I, 3W, 3 pole, 60A.

Specifications

Brand Name Killark Item Name Pin and Sleeve Receptacle
Type Straight Angled Amperage Rating 60 A
Number of Poles 3 Number of Wires 3
Material Aluminum,Beryllium Copper,Brass,Stainless Steel Color Gray
Finish Baked Powder Epoxy/Polyester Finish Terminal Connection Screw
Dimensions 114.3 mm W x 114.3 mm H UPC 783936078885

Packages

1 - UNIT - 1 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok