Abbotsford
Final sale
kln450100

KLEIN TOOLS 450-100 Loose Cable Stapler

Inventory
Unavailable for order at Abbotsford
Manufacturer:KLEIN TOOLS
Manufacturer #:450-100
Documents Documents

Description

With Klein Tools' Cable Stapler, drive insulated staples for Voice, Data, Video, NM (Romex®) nonmetallic sheathed cable with one hand. It is designed to push the handle, rather than squeeze, for easy, consistent performance. This cast aluminum stapler adjusts for multiple sizes of staples including 1/4-, 5/16- and 11/32-Inch. Forward action design provides stability and drives the force to where the stapling is taking place. Use the lever setting to adjust the stapler force. Works solely with Klein staples (sold separately).

Specifications

Brand Name Klein Tools Item Name Loose Cable Stapler
Type Insulated Staple Capacity 20 - 30
Crown Width 1/4, 5/16, 19/32 in Adjustable Leg Length 1/4, 5/16, 19/32 in Adjustable
Overall Length 7-1/2 in Overall Width 6-1/2 in
Overall Height 1-3/4 in Material Cast Aluminum
For Use With 450-001, 450-002, 450-003, 450-004 Insulated Staples Application Securing VDV And Romex Cable
UPC 092644583278

Packages

1 - UNIT - 1