
KLEIN TOOLS 60197 Work Gloves, Cut Level 2, Touchscreen, X-Large, 2-Pair
Description
Cut 2 Gloves keep you connected and protected with touchscreen-capable fingertips. Nitrile dip technology provides superior grip. ANSI rated for A2 Cut Resistance, these durable gloves protect your hands on the jobsite. Seamless knit cuff provides comfortable fit.
Specifications
Brand Name | Klein Tools | Item Name | Cut-Resistant Gloves |
Type | Machine Washable, Touchscreen Capable | Gender | Unisex |
Size | X-Large | Material | Polyester 33%, HPPE 28%, Nitrile 24%, Glass Fiber 11%, Spandex 3%, Carbon Nylon 1% |
Color | Gray Knit, Black Coating, Orange Cuff Thread | Length | 10 in |
Cuff/Wrist Style | Seamless Cuff | Cut Level | ANSI A2 |
Lining | Unlined | Palm Construction | Nitrile Dipped Palm |
Coating | Powder Free | Thickness | 1/16 in |
Standards | ANSI A2 Cut Resistance, EN388: 2015 4342 B | Application | Utility |
UPC | 092644601972 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |