Abbotsford
Final sale
klncl600

KLEIN TOOLS CL600 600Amp Digital Clamp Meter AC Auto-Ranging

Price $120.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CL600
Documents Documents

Description

This automatically ranging true mean squared (TRMS) digital clamp-meter measures AC current via the clamp, and measures AC/DC voltage, resistance, continuity, and tests diodes via test-leads. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features.PRODUCT FEATURES:• Automatically ranging true mean squared (TRMS) technology for increased accuracy• Clamp measures AC current• Test leads measure AC/DC voltage, resistance, continuity and tests diodes• CAT IV 600V, CAT III 1000V, Class 2, Double insulation safety rating• Built to withstand a 6.6' (2 m) drop• Low battery indicator and easily accessible battery compartment• Includes carrying pouch, test leads and batteries• Operating altitude to 6,562 ft (2,000 m)• Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations


Clamp Meter with automatically ranging true mean squared (TRMS) technology for increased accuracy

Amp Clamp measures AC current

Test leads measure AC/DC voltage, resistance, continuity and tests diodes

CAT IV 600V, CAT III 1000V, Class 2, Double insulation safety rating

Built to withstand a 6.6-foot (2 m) drop

Includes carrying pouch, test leads and batteries

Operating altitude to 6,562-Foot (2,000 m)

Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations

Specifications

Brand Name Klein Tools Item Name Clamp Meter
Type AC, Automatic Selection Jaw Capacity 34.9 mm
Display Digital Audible Continuity Yes
Battery Type 2 X AAA Amperage Range 0 - 600 A
Dimensions 9.09 x 3.82 x 1.54 in Weight 0.738 lb
Standards CE Certified, CAT IV Approved Application Measures AC Current
UPC 092644690143

Packages

1 - UNIT - 1