Abbotsford
klnd50410

KLEIN TOOLS 10 inch Classic Klaw Pump Pliers

Inventory
Unavailable for order at Abbotsford
Manufacturer:KLEIN TOOLS
Manufacturer #:D504-10

Description

Unique jaw design provides multiple points of contact for maximum torque. Compact, narrow design for easy work in small or hard to reach spaces. Gripping surface with specially hardened teeth for reduced wear and positive grip. Extended grips for added comfort.PRODUCT FEATURES:- Unique jaw design provides multiple points of contact for maximum torque- Compact, narrow design for easy work in small or hard to reach spaces- Gripping surface with specially hardened teeth for reduced wear and positive grip- Extended grips for added comfort


Unique jaw design provides multiple points of contact for maximum torque

Compact, narrow design for easy work in small or hard to reach spaces

Gripping surface with more specially hardened teeth for reduced wear and positive grip

Extended grips for added comfort

Specifications

Brand Name Klein Tools Sub Brand Classic Klaw™
Item Name Tongue and Groove Plier Type Klaw Pump Pliers
Jaw Size 54 mm L Handle Type 2-Component
Handle Material Steel Overall Length 9-7/8 in
Color Yellow Application General Purpose
UPC 092644730467

Packages

1 - UNIT - 1 6 - UNIT - 6