Abbotsford
Final sale
intag3000

INTERMATIC AG3000 120-240VAC 50-60Hz AG3000 Series HVAC Surge Protective Device

Inventory
Unavailable for order at Abbotsford
Manufacturer:INTERMATIC
Manufacturer #:AG3000

Description

Power surges are the silent killer for home appliances and HVAC equipment. Most homeowners protect their electronics, but leave more valued equipment unprotected. Surges can wipe out equipment and leave you searching for answers. Search no more. The easy-to-install AG3000 Surge Protective Device (SPD) is the perfect add-on for HVAC equipment. A green LED indicator provides the status of protection. Trusted, state-of-the-art TPMOVĀ® (Thermally Protected Metal Oxide Varistor) technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. UL Listed to ANSI/UL 1449, 4th Edition.


Three modes of protection: L-G, L-L, L-N

TPMOV® surge protection technology

Green LED indicator provides status of protection

Type 4X watertight and UV resistant plastic enclosure

3-year product warranty

$7,500 connected equipment warranty for 3 years

UL Listed to ANSI/UL 1449 4th edition

Specifications

Brand Name Intermatic Item Name Surge Protection Device
Type Type 1/Type 2 Voltage Rating 120/240 VAC
Number of Poles 3 Number of Wires 5
Short Circuit Rating 20 kA Modes of Protection 3 (L1-N, L2-N, L1-L2)
Series/Model AG Frequency Rating 50/60 Hz
Nominal Discharge Current 10 kA Indicator Type Green LED
Phase 1 Class Surge Protection
Connection 18 in Lead Material Polycarbonate
Color Gray Finish Plastic
Dimensions 106.4 x 41.0 x 98.0 mm Mounting Type Mount to panelboard or enclosure
Enclosure Type Type 4X Environmental Conditions -4 to 104 °F
Temperature Rating -25 to 60 °C Operating For Use With HVAC, electronics
Standards ANSI Approved, UL1449 Listed, CSA Certified Application HVAC Equipment (AC/Furnaces)
UPC 078275130678

Packages

1 - UNIT - 1 8 - UNIT - 8
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $110.16 / EA
Quantity EA