IDEAL INDUSTRIES 78-0203-25 #2 x 2-inch Philips Power Bit (25/Clam)
Description
Philips Screwdriver bit. Made from rugged S2M tool steel. 100% made in the USA. Custom heat treated for strength and durability. Manufactured to tight tolerances to ensure accurate fit Insert bits have a retaining ring notch. Power bits have a power locking groove. 1/4 inch hex body. Fits all standard multi-bit screwdrivers and power drills.
Specifications
Brand Name | Ideal | Item Name | Power Bit |
Type | Phillips Screwdriver Bits | Overall Length | 1 in |
Shank Size | 1/4 in | Shank Type | Hex |
Material | Steel | Point Size | #2 |
Point Type | Phillips | For Use With | Multi-bit Screwdrivers and Power Drills |
Standards | RoHS Compliant | Application | 1/4" hex body. Fits all standard multi-bit screwdrivers and power drills. Phillips #2 2" Power Bit |
UPC | 783250744794 |
Packages
1 - UNIT - 1 |