ILSCO CANADA CSWS-4/0-38 SureCrimp® Compression Lug with Sight Hole 1 Holes Copper 4/0-1 AWG 3/8 in Stud size
Description
Copper compression lug with sight hole, standard barrel. Chamfered entry, color coded. Offers maximum conductivity and excellent crimping characteristics. Provides low contact resistance. Reduces inventory requirements. For grounding and bonding applications.
Specifications
Brand Name | Ilsco | Sub Brand | SureCrimp® |
Item Name | Compression Lug with Sight Hole | Type | CSWS:1 HOLE SHORT W/SIGHT |
Conductor Size | 4/0-1 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Barrel Length | 0.875 in |
Overall Length | 2.241 in | Color Code | Purple/Violet |
Material | Copper | Series/Model | CSWS Series |
Voltage Rating | 600 V | Barrel Type | Short, Straight |
Strip Length | 23.799 mm | Finish | Tin Plated |
Mounting Type | 13/32 in Hole | Temperature Rating | 90 °C |
Standards | UL 486A-B, UL File Number E6207, CSA File Number LR29601, NEBS Rated Level 3 | Application | Terminating Connector |
UPC | 783669639650 |
Packages
10 - UNIT - (10) |